1-1/8 in. Stainless Steel 304 Strut Pipe Clamp
VibraClamp™ 1-1/8 in. Stainless Steel 304 Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safety factor of 3
- Allows easy one tool installation
- Eaton B-Line series Vibram-Clamp vibration and cushion clamp
- Helps secure pipe firmly to channel (strut)
- Resists most industrial oils and solvents
- Reduces thermal loss and gain
- Eliminates galvanic metal to metal contact
- Dampens vibration and noise
- Standard finishes: YZN, SS4
- Includes cushion, clamp, screw and nut
Specifications
- Coating:
- Stainless Steel 304
- Collection:
- VibraClamp™
- Fits Pipe Size:
- 1-1/8 in
- Height:
- 2-1/4 in
- Length:
- 1-13/25 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 300
- Minimum Temperature:
- -40
- Origin:
- Domestic
- Product Type:
- Cushion Clamp, Vibration Clamp
- UL Listed:
- No
- Weight:
- 0.26 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 600 lb