8 in. Grey Clamp Insulation

You last purchased this on
 
Eaton B-Line Series

8 in. Grey Clamp Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

8 in. Grey Clamp Insulation

  • Fast #
  • Part #BIPH11810
  • Item #3256026
  • Manufacturer Part #78205134645
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for a water working pressure of 350 psi
  • Steel
  • Recommended Pipe Hanger Size: 3"
  • 1.1250 in H x 2 in D
  • 1 in insult thickness
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
2 in
Fits Pipe Size:
8 in
Height:
1-1/4 in
Length:
2 in
Material:
Steel
Origin:
Global
Product Type:
Insert
Thickness:
1 in
UL Listed:
Yes
Weight:
0.416 lb
Width:
4 in