1-1/8 in. Black Plastic Pipe Clamp
1-1/8 in. Black Plastic Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.75" H x 1.6250" L x 0.5938" W
- Plastic
- Eaton B-Line series Kwik-Clip mounting clip
Specifications
- Coating:
- Black
- Diameter - Outside:
- 8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-1/8 in
- Height:
- 1-3/4 in
- Length:
- 1-5/8 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- UL 2043/UL 94HB
- Weight:
- 0.016 lb
- Width:
- 19/32 in