DESCRIPTION

Cooper B-Line 1/2 - 13 in. Standard U-Bolt with Hex Nut in Stainless Steel

BB3188SSM

Fits Pipe Size:

3 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Stainless Steel
Fits Pipe Size
3 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Stainless Steel
UL Listed
Yes

Starting at
$103.82
EACH
  • QUANTITY