DESCRIPTION

Cooper B-Line 1/2 in. CTS Threaded Tube Strut Clamp

BBPSC062

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
5/8 in
Material
Plastic
Outside Diameter
1/2 in
UL Listed
Yes