DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled RPTFE gaskets
  • Order BN2500* Nuts Separately
  • Pressure balanced solid ball
  • Swing-out center section
  • Two-position locking
  • Vacuum services to 29" of Hg

Cooper B-Line 1/2 in. Drop- InSteel Plated Insert Long

BB2500PLTD

Length:

SPECIFICATIONS

Coating
Plain
Height
1-9/16 in
Length
3-1/4 in
Material
Steel
Width
2 in

Starting at
Call for Pricing
  • QUANTITY