DESCRIPTION

Cooper B-Line 1/2 in. Plated Nut Less Spring

BN225WOZN

Thread Size:

13 mm

SPECIFICATIONS

Coating
Electroplated Zinc
Inside Diameter
1/2 in
Material
Carbon Steel
Thread Length
0.5
Thread Size
13 mm

Starting at
$1.96
EACH
  • QUANTITY