Cooper B-Line 1-3/8 x 1-5/8 in. Galvanized Concrete Insert BB32IGALV20

DESCRIPTION

Cooper B-Line 1-3/8 x 1-5/8 in. Galvanized Concrete Insert

BB32IGALV20

Length:

SPECIFICATIONS

Coating
Galvanized
Height
1-5/8 in
Length
20 ft
Material
Steel
Width
1-3/8 in

Starting at
Call for Pricing
  • QUANTITY