DESCRIPTION

Cooper B-Line 1/4 in. Standard U-Bolt with Hex Nut in Stainless Steel

BB3188SSG

Fits Pipe Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Color Finish
Stainless Steel
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Stainless Steel
Maximum Temperature
750
Thread Size
1/4 in
UL Listed
Yes

Starting at
$21.2
EACH
  • QUANTITY