1-5/8 in. Post Base
1-5/8 in. Post Base
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series post base
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 1-31/50 in
- Length:
- 8 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Post Base
- Weight:
- 2.3 lb
- Width:
- 3 in