1 in. 655 lb. Steel 4-Way Longitudinal Brace Attachment

You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 907 1 in. 655 lb. Steel 4-Way Longitudinal Brace Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 907 1 in. 655 lb. Steel 4-Way Longitudinal Brace Attachment

  • Fast #
  • Part #B907PLNGG
  • Item #1857378
  • Manufacturer Part #Y342010010
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series TOLCO four way sway brace attachment
  • Requires Certification

Specifications

Application:
Commercial
Collection:
TOLCO™ Fig 907
Color Finish Category:
Neutrals
Color Finish Name:
Plain
FM Approved:
No
Fits Pipe Size:
1 in
Height:
4-3/4 in
Length:
4-3/4 in
Material:
Steel
Origin:
Domestic
Product Type:
Four Way Sway Brace Attachment
UL Listed:
No
Weight:
1.03 lb
Width:
4-3/4 in
Work Load Limit:
655 lb