1 in. Plain Steel Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

B3100 Series 1 in. Plain Steel Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3100 Series 1 in. Plain Steel Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLNG
  • Item #1267161
  • Manufacturer Part #78101105012
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pipe will not 'pinch' when installing
  • Swing in either direction allows pipe to easily feed thru
  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
  • MSS SP-69 & SP-58, type 1
  • Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
  • TOLCO seismic restraint systems guidelines
  • Engineered design aligns bolt holes for quicker overhead installation
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Adjustable:
Yes
Application:
Commercial, Residential
Coating:
Plain
Collection:
B3100 Series
FM Approved:
Yes
Fits Pipe Size:
1 in
Height:
3/4 in
Length:
2-3/4 in
MSS:
MSS SP-58 Type 1, MSS SP-69 Type 1
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Schedule Class:
Standard
Temperature Range:
Up to 650 Deg F (Up to 343 Deg C)
UL Listed:
Yes
Weight:
0.35 lb
Width:
2-18/25 in
Work Load Limit:
730 lb