1 in. Plastic Pre-Galvanized Steel Offset Hanger
Fig 28M 1 in. Plastic Pre-Galvanized Steel Offset Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flared edge design protects CPVC pipe from any rough or abrasive surfaces
- Unique snap-on design holds pipe firmly in place and allows retrofit type of installation
- Designed to be used as a hanger and restrainer for CPVC piping or steel piping where the “stand-off" in design will ease installation by eliminating the need for wood blocking
- Eaton B-Line series TOLCO offset hanger
- 16 in (7.9 mm) extension socket eliminating impact tool damage to pipe
- Approvals: Underwriters laboratory listed in the USA (UL) and Canada (cUL) to support automatic fire sprinkler systems. May be installed into wood using fasteners screws. Meets and exceeds the requirements of NFPA 13, 13R and 13D. Fig. 28M satisfies the UL vertical restraint requirements where needed
- Attaches easily to wood structure with two hex head self-threading screws furnished with product
- Can be installed on horizontal or vertical piping regardless of mounting surface orientation
- Pre-galvanized
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 28M
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 2-1/8 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Offset Hanger
- UL Listed:
- Yes
- Weight:
- 0.12 lb
- Width:
- 3-1/2 in