1 in. Conduit Hanger with Hardware
1 in. Conduit Hanger with Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conduit and cable
- 1" height, 1" length, 1" width, 0.1 lbs
- Eaton B-Line series hanger
- 0.5" min
- 1" rigid
- Stainless steel conduit hangers
- Conduit size: 1" EMT
- Trade size: 2
- Stainless steel type 304
- 4" max mount size
Documents
Specifications
- Coating:
- Stainless Steel
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Steel
- Material Type:
- 304
- Origin:
- Domestic
- Product Type:
- Hanger
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 3/4 in