1 in. EMT Single Hole Strap in Zinc Plated

You last purchased this on
 
Eaton B-Line Series

1 in. EMT Single Hole Strap in Zinc Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1 in. EMT Single Hole Strap in Zinc Plated

  • Fast #
  • Part #BB23011ZN
  • Item #4060139
  • Manufacturer Part #78101176030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Eaton B-Line series one hole EMT strap
  • Requires Certification

Specifications

Coating:
Electroplated
Diameter:
1 in
Fits Pipe Size:
1 in
Height:
1/20 in
Length:
4 in
Material:
Steel
Origin:
Domestic
Product Type:
EMT Strap
Weight:
0.083 lb
Width:
100 in