DESCRIPTION

  • Assembled and ready for installation
  • Built-in visual verification of correct installation
  • For Bracing pipe against sway and seismic disturbance
  • No threading require of bracing pipe

Cooper B-Line 1 in. Galvanized Fast Clamp Sway Brace

N1000EGG

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
2 in
Length
1 in
Material
Carbon Steel
UL Listed
Yes
Width
1 in

Starting at
$125.74
EACH
  • QUANTITY