1 in. Plastic Coated Adjustable Swivel Ring Hanger
1 in. Plastic Coated Adjustable Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.5" H x 1" D
- Steel and dura copper
- Eaton B-Line series adjustable swivel hanger for copper tubing
- 1" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Copper Pipe
- Coating:
- DURA-COPPER™, Plastic
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 18 ga
- Height:
- 2-1/2 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 180 lb