1 in. Plated Standard U-Bolt With Hex Nut
1 in. Plated Standard U-Bolt With Hex Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 24.
- Standard U-bolt is recommended for support, anchor or guide of pipe.
Specifications
- Application:
- Residential
- Coating:
- Painted
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 1 in
- Fits Pipe Size:
- 1 in
- Height:
- 2-3/4 in
- Length:
- 100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Global
- Product Type:
- Standard
- Thread Size:
- 4 in
- Tool Type:
- Standard
- UL Listed:
- Yes
- Weight:
- 0.11 lb
- Width:
- 25 in