1 in. Strut Clamp Pre-Assembly
7 Series 1 in. Strut Clamp Pre-Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series tubing clamp and pipe guide
Specifications
- ASTM:
- ASTM A-1011, ASTM A-1011 HSLA
- Coating:
- Dura Copper Epoxy
- Collection:
- 7 Series
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- Diameter - Outside:
- 8 in
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 14 ga
- Height:
- 677/10000 in
- Length:
- 2-141/200 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Product Type:
- Tubing Clamp, Pipe Guide
- Rigid Conduit Size:
- 1
- UL Listed:
- No
- Weight:
- 0.15 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 600 lb