1 in. Electrogalvanized Zinc Steel Standard Pipe Strap
B2400 Series 1 in. Electrogalvanized Zinc Steel Standard Pipe Strap
Frequently Purchased Together
Product Details
- Eaton B-Line series standard pipe clamp
Specifications
- ANSI:
- ANSI 69
- ASTM:
- ASTM B-633
- Application:
- Fire Sprinkler
- Coating:
- Electrogalvanized Zinc
- Collection:
- B2400 Series
- Diameter - Inside 1:
- 5/16 in
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 10 ga
- Height:
- 1-81/100 in
- Length:
- 3-53/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Product Type:
- Pipe Strap
- UL Listed:
- Yes
- Weight:
- 0.31 lb
- Width:
- 1-5/8 in