• Cart

DESCRIPTION

Cooper B-Line 1 x 1 in. Pipe Saddle Insulation

BB3160PLNJK

Thickness:

1 in

SPECIFICATIONS

Coating
Plain
Color Finish
Plain
Height
1-347/1000 in
Length
12 in
Material
Steel
Thickness
1 in
UL Listed
No
Weight
1-73/100
Width
2-177/1000 in

  • QUANTITY

0 item(s) added to Cart Checkout Now