1 x 3/8 in. Zinc Plated Hex Heavy Duty Cap Screw
1 x 3/8 in. Zinc Plated Hex Heavy Duty Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series hex head cap screw
Specifications
- Diameter:
- 3/8 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Zinc Plated
- Origin:
- Global
- Screw Head:
- Hex Head
- Weight:
- 0.041 lb