10 in. Black Adjustable Roller Hanger

Part #BB3110PLN10  |  Item #1395060  |  Manufacturer Part #78101105985

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 10 in

Height: 2-1/2 in

Length: 16-1/4 in

Material: Steel

Weight: 16-23/25

Width: 14-1/4 in