10 x 7/8 in. Black Steel Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

B3100 Series 10 x 7/8 in. Black Steel Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3100 Series 10 x 7/8 in. Black Steel Clevis Hanger

  • Fast #
  • Part #BB3100PLN10
  • Item #1267684
  • Manufacturer Part #78101105078
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe will not ‘pinch’ when installing.
  • Swing in either direction allows pipe to easily feed thru
  • Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield.
  • MSS SP-69 & SP-58, Type 1.
  • Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
  • TOLCO Seismic Restraint Systems Guidelines.
  • Engineered design aligns bolt holes for quicker overhead installation.
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Adjustable:
Yes
Application:
Insulated Pipes, Non-Insulated Pipes
Coating:
Black
Collection:
B3100 Series
FM Approved:
Yes
Fits Pipe Size:
10 in
Height:
1-3/4 in
Length:
15-1/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Rod Size (in):
7/8 in
Size:
7/8 in-9
Temperature Range:
Up to 650 Deg F
UL Listed:
Yes
Weight:
0.846 lb
Width:
14-7/8 in
Work Load Limit:
3600 lb