10 in. Hot Dip Galvanized Clevis Hanger
10 in. Hot Dip Galvanized Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15° swing in either direction allows pipe to easily feed thru
- Engineered design aligns bolt holes for quicker overhead installation
- Pipe will not ‘pinch’ when installing
- 10" max pipe size
- Steel
- Hot-dipped galvanized
- 15.1250" H x 1" D
- Eaton B-Line series clevis hanger
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Institutional, Insulated Pipes, Non-Insulated Pipes, Commercial
- Coating:
- Hot Dip Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Height:
- 15-3/25 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 7/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 3600 lb