10 in. Pipe Roller Chair

Part #BB3120PLN10  |  Item #1395321  |  Manufacturer Part #78101106682

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 10 in

Height: 2 in

Length: 14-1/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Type: BB3120PLN10

Weight: 12-7/10

Width: 4-937/1000 in