DESCRIPTION

Cooper B-Line 11 ga Plated Strut Clamp with Hardware

BB2067ZN

Fits Pipe Size:

5-3/4 in

SPECIFICATIONS

Coating
Electroplated Zinc
Fits Pipe Size
5-3/4 in
Gauge
11
Material
Steel

Starting at
$10.18
EACH
  • QUANTITY