Cooper B-Line
12 in. Adjustable Steel Yoke Pipe Roll
Part #BB3110PLTD12 | Item #2441503 | Manufacturer Part #78101174721
Fits Pipe Size:
12 inProduct Details
Documents
Specifications
Coating: Zinc
Fits Pipe Size: 12 in
Material: Steel
Width: 13-3/8 in