12 in. Black Adjustable Roller Hanger

Part #BB3110PLN12  |  Item #1395065  |  Manufacturer Part #78101105990

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 12 in

Height: 2-1/2 in

Length: 18-7/8 in

Material: Steel

Weight: 27-3/5

Width: 16-3/4 in