2015 lb. Steel Rigid Bracing System Attachments
2015 lb. Steel Rigid Bracing System Attachments
Frequently Purchased Together
Product Details
- Swivel allows adjustment to various surface angles
- Fits multiple sizes of bracing pipe, strut or structural steel
- 4 in in size
- Steel
- Electrogalvanized
- 2015 lbs.
- Eaton B-Line series TOLCO rigid bracing system attachments
- UL listed in the USA and Canada
- Fits rod sizes 3/8 in thru 5/8 in
- Fig 981
Documents
Specifications
- Application:
- Residential
- Coating:
- Electrogalvanized
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 2-1/4 in
- Length:
- 5-1/8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Rigid Bracing System Attachments
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 8.8 lb
- Width:
- 2-1/4 in
- Work Load Limit:
- 2015 lb