1/2 in. Medium Split Pipe Clamp Black

You last purchased this on
 
Eaton B-Line Series

1/2 in. Medium Split Pipe Clamp Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/2 in. Medium Split Pipe Clamp Black

  • Fast #
  • Part #BB3140PLND
  • Item #1394804
  • Manufacturer Part #78101107400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 16 in-18 TPI Bolt
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Plain
Diameter:
1/2 in
Fits Pipe Size:
2 in
Height:
1-53/100 in
Length:
1000 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Maximum Temperature:
750
Origin:
Global
Product Type:
Standard
Weight:
0.3 lb
Width:
1000 in
Work Load Limit:
500 lb