1/2 in. Plated Side Beam Angle Clip

Part #BB3060PLTDD  |  Item #1195820  |  Manufacturer Part #78101103031

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2 in

Length: 2-47/250 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Type: BB3060PLTDD

UL Listed: Yes

Weight: 1/2

Width: 2-47/250 in