1/2 in. Electro Plated Zinc Steel Plain Washer
B202 Series 1/2 in. Electro Plated Zinc Steel Plain Washer
Frequently Purchased Together
Product Details
- Steel
- Electro-plated
- Eaton B-Line series square washer
- No twist square washer
- 3/8 in bolt size
Specifications
- ASTM:
- ASTM A-1018, ASTM B-633 SC3 Type III, ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B202 Series
- Diameter - Inside 1:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-31/50 in
- IAPMO Listed -:
- No
- Length:
- 1-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Square Washer
- Shape:
- Square
- Thickness:
- 0.75 in
- UL Listed:
- No
- Weight:
- 0.17 lb
- Width:
- 1-31/50 in