• Cart

DESCRIPTION

Cooper B-Line 1/2 in. Strut Conduit Clamp

BB2008PAYZN12RGD

Fits Pipe Size:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-1011 HSLA Grade 50
Coating
Yellow Zinc
Color Finish
Yellow
Color Finish Category
Yellows
Fits Pipe Size
1/2 in
Gauge
16
Height
1-1/4 in
Length
2-6/25 in
Material
Zinc Plated
UL Listed
No
Weight
11/100
Width
1-357/1000 in

$2.24
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment