• Cart

DESCRIPTION

Cooper B-Line 1/2 in. Wedge Anchor

BAWA50

Length:

1/2 in

SPECIFICATIONS

Coating
Zinc
Diameter
1/2 in
Height
8-407/500 in
Length
1/2 in
Material
Carbon Steel
Weight
23/100
Width
1/2 in

Starting at
$2.99
EACH
  • QUANTITY