1/2 in. Plastic Strut Pipe Clamp
KWIK-CLIP™ Series 1/2 in. Plastic Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece design greatly reduces installation time
- No tools required to install
- Eaton B-Line series KWIK-CLIP mounting clip
- Meets UL2043 requirements for plenum rating; and UL94 HB flame rating
- Working temperature range of -40°F (-40°C) to +275°F (135°C)
- Easily snaps into channel or onto 3/8 in -16 all thread rod
- Non-metallic design eliminates metal-to-metal contact; preventing galvanic corrosion
Specifications
- Collection:
- KWIK-CLIP™ Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 2 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 15/16 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Mounting Clip
- Temperature Range:
- -40 to 275 Deg F (-40 to 135 Deg C)
- UL Listed:
- UL 2043/UL 94HB
- Weight:
- 0.028 lb
- Width:
- 1-9/16 in