DESCRIPTION

  • Carbon steel material
  • Copper
  • Dura-copper epoxy eliminates dissimilar metal contact
  • Includes combination recess hex head machine screw and hex nut
  • Pre-assembled design eliminates loose parts
  • Universal strut accessory style

Cooper B-Line 14 ga Copper Pre-Assembly Strut Clamp

BB2032PADCU

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Dura Copper Epoxy
Fits Pipe Size
1-1/4 in
Gauge
14
Material
Copper
Rigid Conduit Size
1.0
Width
1-1/4 in