Cooper B-Line
14 in. Adjustable Roller Hanger Black
Part #BB3110PLN14 | Item #1270586 | Manufacturer Part #78101105995
Fits Pipe Size:
Product Details
- For supporting pipe where movement may occur due to thermal expansion
Documents
Specifications
Color Finish: Plain
Color Finish Category: Neutrals
Fits Pipe Size: 14 in
Height: 8-1/4 in
Length: 20-86/125 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: [Cast Iron, Steel]
Rod Size In : 1 in
Type: BB3110PLN14
Weight: 34-11/100
Width: 14-1/2 in
Work Load Limit: 1200