DESCRIPTION

Cooper B-Line 1/4 in. Drop- In Anchor

BADI25

Manufacturer Part #: 78101103218

Diameter:

1/4 in

SPECIFICATIONS

Coating
Zinc
Depth
7/16 in
Diameter
1/4 in
Height
375/1000 in
Length
1 in
Material
Steel
UL Listed
Yes
Weight
3/125
Width
3/8 in

Print