Cooper B-Line

14 in. Plated Standard U-Bolt with Hex Nut

Part #BB3188PLTD14  |  Item #1266438  |  Manufacturer Part #78101111361

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  334

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 14 in

Height: 7/8 in

Length: 18-19/100 in

Material: Steel

Thread Length: 4.25

Thread Size: 7/8 in

Type: BB3188PLTD14

UL Listed: Yes

Weight: 7-7/100

Width: 15-7/8 in