1/4 in. Rod Anchor Wood

This product has been replaced by

Eaton B-Line Series 2 x 3/8 in. Wood Anchor Rod
Eaton B-Line Series 1/4 x 2 x 3/8 in. Wood Anchor Rod
Manufacturer Part #12979085
You last purchased this on
 
Eaton B-Line Series

1/4 in. Rod Anchor Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eaton B-Line Series 2 x 3/8 in. Wood Anchor Rod
Eaton B-Line Series 1/4 x 2 x 3/8 in. Wood Anchor Rod
Manufacturer Part #12979085
Eaton B-Line Series

1/4 in. Rod Anchor Wood

  • Fast #
  • Part #BARW37200
  • Item #312219
  • Manufacturer Part #11905671
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Diameter:
1/4 in
Height:
375/1000 in
Length:
2 in
Material:
Carbon Steel
UL Listed:
Yes
Weight:
79/1000 lb
Width:
3/8 in