1/4 x 4 in. Spring Toggle Bolt
1/4 x 4 in. Spring Toggle Bolt
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series fastener hardware and accessories
- Anchor is a two-part assembly consisting
- Eaton B-Line series toggle bolts
- Combo round head bolt is provided
- Toggle bolt
- 1?4" x 4"
- Carbon steel
Specifications
- Coating:
- Zinc
- Diameter:
- 1/4 in
- Height:
- 4 in
- Length:
- 1 in
- Material:
- Carbon Steel
- Origin:
- Global
- Product Type:
- Toggle Bolt
- Screw Head:
- Round Head
- Size:
- 1/4 in-20
- Weight:
- 0.076 lb
- Width:
- 8 in