16 in. 4600 lb. Plain Steel Clevis Hanger in Black
B3100 Series 16 in. 4600 lb. Plain Steel Clevis Hanger in Black
Frequently Purchased Together
Product Details
- Pipe will not ‘pinch’ when installing
- Swing in either direction allows pipe to easily feed thru
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
- MSS SP-69 & SP-58, Type 1
- Also available to accommodate rod schedule per National Fire Protection Association (NFPA) Pamphlet 13
- TOLCO seismic restraint systems guidelines
- Engineered design aligns bolt holes for quicker overhead installation
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Collection:
- B3100 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Height:
- 2-1/2 in
- Length:
- 21-13/20 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1 in
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Weight:
- 21.14 lb
- Width:
- 21-1/4 in
- Work Load Limit:
- 4600 lb