16 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roller

Part #BB3110PLTD16  |  Item #2757404  |  Manufacturer Part #78101174735

Fits Pipe Size:

16 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For supporting pipe where movement may occur due to thermal expansion

Specifications

Coating: Electrogalvanized

Fits Pipe Size: 16 in

Height: 20-3/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Cast Iron, Steel]

Rod Size In : 1 in

Width: 16-3/8 in

Work Load Limit: 1200