18 in. Pre-galvanized Steel 14 ga Insulation Protection Shield
B3151 18 in. Pre-galvanized Steel 14 ga Insulation Protection Shield
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 8.05 in H x 16 in D
- Steel
- Eaton B-Line series insulation protection shield
- 16 in hanger spacing
- 18 in max pipe size
Documents
Specifications
- ANSI:
- ANSI SP-69
- ASTM:
- ASTM A-653
- Coating:
- Pre-Galvanized
- Collection:
- B3151
- Diameter:
- 16 in
- Fits Pipe Size:
- 18 in
- Gauge (metal):
- 14 ga
- Height:
- 24 in
- MSS:
- MSS SP-58 Type 40, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Insulation Protection Shield
- UL Listed:
- Yes
- Weight:
- 13.08 lb
- Width:
- 100 in