16 in. Plated Standard U- Bolt with Hex Nut

You last purchased this on
 
Eaton B-Line Series

16 in. Plated Standard U- Bolt with Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

16 in. Plated Standard U- Bolt with Hex Nut

  • Fast #
  • Part #BB3188PLTD16
  • Item #1266956
  • Manufacturer Part #78101111365
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 19.25" H x 16" D
  • Steel
  • Eaton B-Line series standard U-bolt
  • U-bolt with 4 hex nuts
  • 4.25" thread length
  • 750 temp
  • 7/8"-9 rod size
  • 7016 load cap
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 24, ANSI SP-69 Type 24
Coating:
Zinc
Diameter:
16 in
Drive Type:
Hex
Fits Pipe Size:
16 in
Height:
19-1/4 in
Length:
100 in
MSS:
MSS SP-58 Type 24, MSS SP-69 Type 24
Material:
Steel
Origin:
Domestic
Product Type:
U-Bolt
Thread Length:
4.25
Thread Size:
7/8 in
UL Listed:
Yes
Weight:
7.82 lb
Width:
8 in
Work Load Limit:
7016 lb