Cooper B-Line
18 in. Adjustable Roller Hanger Black
Part #BB3110PLN18 | Item #1395087 | Manufacturer Part #78101106005
Fits Pipe Size:
Product Details
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 18 in
Height: 3 in
Length: 25-563/1000 in
Material: Steel
Type: BB3110PLN18
Weight: 49-8/25
Width: 23 in