DESCRIPTION

Cooper B-Line 2-1/2 in. Pipe Saddle Insulation

BB3163PLN

Fits Pipe Size:

1-1/2 in - 3 in

SPECIFICATIONS

Fits Pipe Size
1-1/2 in - 3 in
Material
Steel
Thickness
2-1/2 in

Starting at
$39.85
EACH
  • QUANTITY