DESCRIPTION

Cooper B-Line 2-1/4 in. ID Insulation Protection Shield

BBPS225

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Inside Diameter
2-1/4 in
Material
Plastic
Material Type
Polypropylene

Starting at
$12.96
EACH
  • QUANTITY