DESCRIPTION

Cooper B-Line 2-1/8 in. OD Plated Pre-Assembly Strut Clamp

BB2038PA

Fits Pipe Size:

2-1/8 in

SPECIFICATIONS

ASTM Specifications
ASTM A-570
Coating
Electroplated Zinc
Fits Pipe Size
2-1/8 in
Gauge
12
Material
Steel
Width
2-1/8 in

Starting at
$4.27
EACH
  • QUANTITY